600 L Filter Refitting Set in Starlight Polished Chrome
Blue 600 L Filter Refitting Set in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Filters chlorine, organic compounds such as trace substances of pesticides and reduces heavy metals like lead, copper, iron or zinc
- Filtration technology: activated carbon and ion exchanger resin
- Improves water taste and reduces water hardness
Documents
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- Capacity:
- 600 L
- Collection:
- Blue
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Filtering Material:
- No
- Height:
- 14-3/50 in
- NSF Certified:
- No