DESCRIPTION

  • Fits any handshower
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Twist free

Grohe Rotaflex 69 in. Metal Shower Hose

G28025

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Rotaflex
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Depth
13 in
Height
10 in
Length
69 in
Material
Metal
Trim Only
No
WaterSense Labeled
No
Width
8 in

Starting at
$99.7
EACH
  • QUANTITY

DOCUMENTS