DESCRIPTION

  • Dual spray with toggle function switches between regular water flow and spray without turning off the water
  • Features 360° ball-joint on hose for flexible handling of spray head
  • Forward rotating lever to avoid backsplash interference
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Polyethylene spray hose with retraction weight
  • Single handle operation
  • Single-hole installation
  • SpeedClean anti-lime system removes limescale with a simple wipe of a finger to maintain a like-new performance
  • Swivel radius of 360°

Grohe Parkfield™ 1.75 gpm Single Lever Handle Pull-Down Kitchen Faucet

G30213

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Parkfield™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Single Handle
Spout Height
7-11/16 in
Spout Reach
8-5/16 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$349.33
EACH
  • QUANTITY

DOCUMENTS