DESCRIPTION

  • Length: 79"
  • Male by female connection
  • Replacement for Roman tub fillers with handshower
  • Starlight® Chrome

Grohe Relexa® Repair Hose

G28158

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Relexa®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Length
79 in
Trim Only
No
WaterSense Labeled
No

Starting at
$85.68
EACH
  • QUANTITY