• Cart

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware

Grohe Geneva™ 8-5/8 in. Towel Ring

G40151

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Geneva™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-11/16 in
Diameter
7-7/8 in
Height
8-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass

Starting at
$91.28
EACH
  • QUANTITY