DESCRIPTION

  • For all kitchen and lavatory models
  • Type: 90° left close

Grohe 90° Ceramic Cartridge

G45883000

Cartridge Type:

SPECIFICATIONS

Cartridge Type
Quarter Turn Ceramic Disc
Color Finish
Brass
Color Finish Category
Brass Tones
Lead Law Compliant
Yes
Material
Stainless Steel

Starting at
$36.12
EACH
  • QUANTITY