DESCRIPTION

  • Genuine Grohe replacement part
  • Limited lifetime warranty
  • Right hand closing, 90° design

Grohe 90° Right Hand Closing Lavatory / Kitchen Cartridge

G45882000

Cartridge Type:

SPECIFICATIONS

Cartridge Type
Quarter Turn Ceramic Disc
Color Finish
Brass
Color Finish Category
Brass Tones
Lead Law Compliant
Yes
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$36.12
EACH
  • QUANTITY