DESCRIPTION

  • 24" towel bar
  • 8" towel ring
  • Essentials
  • Paper Holder
  • Robe hook
  • Soap dish

Grohe Essentials Bathroom Accessories Set

G40344

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Essentials
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS