1.75 gpm Shower Trim Package with Multifunction Showerhead in Starlight Brushed Nickel

You last purchased this on
 
GROHE

Agira 1.75 gpm Shower Trim Package with Multifunction Showerhead in Starlight Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Agira 1.75 gpm Shower Trim Package with Multifunction Showerhead in Starlight Brushed Nickel

  • Fast #
  • Part #G35048EN0
  • Item #4698063
  • Manufacturer Part #35048EN0
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE SilkMove® ceramic cartridge
  • GROHE Dream Spray®
  • Showerhead cas a 3 15/16" spray face
  • Pressure balance valve trim (19 956)
  • cUPC compliant
  • Includes shower arm and shower head (26 118)
  • Includes shower arm, shower head and pressure balance valve trim
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Pressure Balance
Collection:
Agira
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
EPA Compliant:
Yes
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Part Type:
Valve Trim
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
Yes
Number of Handles:
Single Handle
Overall Width:
7-15/32 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Dream Spray®
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
Yes
Width:
7-15/32 in