Two Handle Roman Tub Faucet in Antique Bronze
Agira Two Handle Roman Tub Faucet in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes New Tempesta® Rustic 100 hand shower
- Features DreamSpray® perfect spray pattern
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- SilkMove® Ceramic
- Collection:
- Agira
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- SilkMove® Ceramic Disc
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 5-3/4 in
- Trim Only:
- No
- Tub Spout Reach:
- 6-15/16 in
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- Yes
- Width:
- 13-22/57 in