1.75 gpm Shower Trim Package with Multifunction Showerhead in Starlight Polished Chrome
Agira 1.75 gpm Shower Trim Package with Multifunction Showerhead in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE SilkMove® ceramic cartridge
- GROHE Dream Spray®
- Showerhead cas a 3 15/16" spray face
- cUPC compliant
- Pressure balance valve trim (19 956)
- Includes shower arm, shower head and pressure balance valve trim
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Pressure Balance
- Collection:
- Agira
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Diameter:
- 3-15/16 in
- EPA Compliant:
- Yes
- Escutcheon Height:
- 7-1/4 in
- Escutcheon Width:
- 7-9/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Valve Trim
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Overall Width:
- 7-15/32 in
- Shower Arm Reach:
- 6-3/4 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spray Type:
- Dream Spray®
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Width:
- 7-15/32 in