Single Handle Dual Function Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)

You last purchased this on
 
GROHE

Agira Single Handle Dual Function Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Agira Single Handle Dual Function Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)

  • Fast #
  • Part #G35049000
  • Item #4698039
  • Manufacturer Part #35049000
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes shower arm, shower head, pressure balance valve trim and diverter tub spout
  • Features DreamSpray® perfect spray pattern
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
35 015
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
Agira
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
EPA Compliant:
Yes
Escutcheon Height:
7-1/4 in
Escutcheon Width:
7-1/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
SilkMove® Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
6-3/4 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Dual
Spray Type:
Full, Spray
Trim Only:
Yes
Tub Spout Reach:
5-9/16 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
Yes