Single Handle Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)

You last purchased this on
 
GROHE

Agira Single Handle Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Agira Single Handle Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)

  • Fast #
  • Part #G19956000
  • Item #4698080
  • Manufacturer Part #19956000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • cUPC compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
35 015
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
Agira
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Escutcheon Height:
7-1/4 in
Escutcheon Width:
7-1/4 in
Faucet Part Type:
Valve Trim
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No