Wall Mount Toilet Tissue Holder in StarLight Chrome
Agira Wall Mount Toilet Tissue Holder in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Agira
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Height:
- 1-31/32 in
- IAPMO Listed -:
- No
- Length:
- 7-3/5 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Pivoting:
- No
- Width:
- 5-11/16 in