Tub Spout with Diverter in Oil Rubbed Bronze

You last purchased this on
 
GROHE

Agira Tub Spout with Diverter in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Agira Tub Spout with Diverter in Oil Rubbed Bronze

  • Fast #
  • Part #G13346ZB0
  • Item #4698121
  • Manufacturer Part #13346ZB0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Half-inch NPT inlet
  • cUPC compliant
  • Item shown in StarLight® chrome
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
Collection:
Agira
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
EPA Compliant:
Yes
End Connection 1:
NPT
End Connections:
NPT
Faucet Mount:
Wall Mount
Faucet Part Type:
Tub Spout
Faucet Type:
Tub Spout Only
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
5-9/16 in
Material:
Metal
NSF Certified:
No
Spout Type:
Diverter
WaterSense Labeled:
No
Width:
3-19/35 in