Single Handle Monoblock Bathroom Sink Faucet in StarLight® Polished Chrome

You last purchased this on
 
GROHE

Allure Single Handle Monoblock Bathroom Sink Faucet in StarLight® Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Allure Single Handle Monoblock Bathroom Sink Faucet in StarLight® Polished Chrome

  • Fast #
  • Part #G2307700A
  • Item #7115728
  • Manufacturer Part #2307700A
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
  • GROHE QuickFix installation - requires fewer, less complicated parts to reduce installation time by as much as 50 percent and save money
  • GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Includes drain assembly
  • Metal lever handle
  • Nylon reinforced braided flexible inlet hoses
  • Solid brass body
  • GROHE EcoJoy - reduces water consumption by up to 50 percent
  • Max. Flow Rate: 1.2 gpm - 4.5 L/min
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Allure
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Deck Plate Included:
No
Depth:
5-11/16 in
EPA Compliant:
Yes
Faucet Connection Size:
3/8 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
6-13/16 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
MA Approved -:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
2-7/16 in
Spout Reach:
4-1/16 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
2-1/8 in