Allure 31-1/2 in. Floor Mount Tub Spout with Flow Control in Starlight Polished Chrome

Part #G13218000  |  Item #4084644  |  Manufacturer Part #13218000

$1,737.40 EACH

Color/Finish: StarLight® Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Adjustable height: 31-1/2" to 34-5/8"
  • Aerator height: 29-1/4" to 32-3/8"
  • Faucet height: 11-13/16"
  • Fixed spout

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B125.1

Collection: Allure

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Faucet Mount: Floor Mount

Faucet Part Type: Tub Spout

Faucet Type: Clawfoot Tub Filler

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 7 gpm

GSA Approved: No

Height: 35-14/25 in

IAPMO Listed: Yes

Installation Type: Floor Mount

Length: 31-1/2 in

MA Approved: Yes

NSF Certified: No

Spout Height: 33-5/16 in

Spout Reach: 11-13/16 in

Spout Type: Tub

WaterSense Labeled: No