Bath and Shower Mixer with Single Lever Handle in Starlight Polished Chrome
Allure Bath and Shower Mixer with Single Lever Handle in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- 31-1/2 in. – 34-5/8 in. Product height
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Metal lever handle
- 49 in. hose
- Wide spray hand shower, 2.5 gpm
- 11-13/16 in. Spout reach
- 29-3/16 in. – 32-3/8 in. Aerator height
- With shower holder
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 15-3/16 in
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Floor Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 2.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 35-9/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 15-3/16 in
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Size:
- 15-3/16 in x 6-11/16 in
- Spout Height:
- 66-1/8 in
- Spout Reach:
- 11-13/16 in
- Spout Type:
- Tub
- Trim Only:
- No
- Tub Spout Reach:
- 11-13/16 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Width:
- 6-11/16 in