Allure Brilliant 3 in. Brass Handle in Polished Chrome

Part #G48131000  |  Item #4820514  |  Manufacturer Part #48131000

$197.60 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Allure Brilliant

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

IAPMO Listed: No

Length: 3 in

Material: Brass

NSF Certified: Yes