8-1/4 in. Tub Spout in Chrome
Allure Brilliant 8-1/4 in. Tub Spout in Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Wall mount
- GROHE SilkMove for a lifetime of smooth operation
- 1/2 in. Inlet
- 6-3/8 in. Spout/Aerator reach
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Allure Brilliant
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Filler
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Spout Reach:
- 8-1/4 in
- Spout Type:
- Tub