ALLURE BRILLIANT OHM BATH 4-H US
Allure Brilliant ALLURE BRILLIANT OHM BATH 4-H US
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- GROHE EcoJoy reduces water consumption by up to 50 percent
- GROHE SilkMove for a lifetime of smooth operation
- Metal lever handle
- 7-13/16 in. Aerator height
- 1/2 in. Valves
- 7-13/16 in. Diverter spout
- GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- 79 in. hose
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- No
- Collection:
- Allure Brilliant
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Hose Length:
- 79 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 7-43/50 in
- Spout Reach:
- 7-13/16 in
- Spout Type:
- Tub
- Style:
- Modern
- Type:
- G19787001
- WaterSense Labeled:
- No