Allure Brilliant Thermostatic Trim Only with Control Module in Starlight Polished Chrome

Part #G19795000  |  Item #4460941  |  Manufacturer Part #19795000

$544.60 EACH

Color/Finish: StarLight® Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • GROHE StarLight®
  • GROHE TurboStat®
  • For high-flow, multiple outlet custom shower applications
  • Requires separate volume controls
  • 14gpm at 45 psi
  • Metal trim plate
  • Requires GrohFlex® Universal Rough-In Box (35 026)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B125.1

Cartridge Type: Thermostatic

Collection: Allure Brilliant

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Depth: 4-5/8 in

Flow Rate: 14 gpm

Handle Type: Lever

Height: 6-11/16 in

IAPMO Listed: No

Length: 4-5/8 in

MA Approved: Yes

Material: Zinc

Maximum Pressure: 125 psi

Maximum Temperature: 180

NSF Certified: Yes

Number of Handles: Single Handle

Sink Material: Brass

Size: 4-5/8 in x 6-11/16 in

Trim Only: Yes

Valve Trim Type: Thermostatic

Valve Type: Thermostatic Valve

WaterSense Labeled: No

Width: 6-11/16 in