Allure Brilliant Two Handle Widespread Bathroom Sink Faucet in StarLight Polished Chrome

Part #G2034300A  |  Item #7115747  |  Manufacturer Part #2034300A

$819.00 EACH

Color/Finish: StarLight® Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
  • GROHE EcoJoy - reduces water consumption by up to 50 percent
  • Solid brass body
  • Grip handles
  • Stainless steel flex lines
  • Includes drain assembly
  • Max. Flow Rate: 1.2 gpm - 4.5 L/min
  • 3-3/16 in. Spout/aerator reach

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Allure Brilliant

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

EPA Compliant: Yes

Faucet Connection Size: 3/8 in

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

Height: 5-9/16 in

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Size: 24-1/2 in

Spout Height: 5-14/25 in

Spout Swivel: 90 °

Spout Type: Mid Arc

Trim Only: No

WaterSense Labeled: Yes

Width: 24-1/2 in