Volume Control Trim in Starlight Polished Chrome

You last purchased this on
 
GROHE

Allure Brilliant Volume Control Trim in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Allure Brilliant Volume Control Trim in Starlight Polished Chrome

  • Fast #
  • Part #G19423000
  • Item #3325798
  • Manufacturer Part #19423000
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spoke handle
  • Grohe StarLight® chrome finish
  • Volume control
  • Requires Certification

Specifications

Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Volume Control
Collection:
Allure Brilliant
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Faucet Part Type:
Valve Trim
Handle Type:
Cross
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Trim Type:
Volume Control
Valve Type:
Tub & Shower Volume Control Valve
WaterSense Labeled:
No