Allure Brilliant Wall Mount Shelf with Tumbler in Starlight Chrome

Part #G40503000  |  Item #4460938  |  Manufacturer Part #40503000

$413.70 EACH

Color/Finish: StarLight® Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Mounting hardware included
  • German quality and precision engineering

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Allure Brilliant

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Height: 4-69/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-89/100 in

MA Approved: No

NSF Certified: Yes