Roman Tub Filler with Personal Hand Shower in Starlight Polished Chrome
Allure Roman Tub Filler with Personal Hand Shower in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- GROHE SilkMove for a lifetime of smooth operation
- Sena hand shower (28341), 2.5 gpm
- Single Lever Control
- Solid brass body
- 7-3/8 in. Aerator height
- 8-1/4 in. Diverter Spout reach
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- EPA Compliant:
- Yes
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 9-1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 2.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 9-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 7-3/8 in
- Spout Type:
- Diverter
- Trim Only:
- No
- Tub Spout Reach:
- 8-1/4 in
- WaterSense Labeled:
- Yes