Single Handle Bathroom Sink Faucet in StarLight Polished Chrome
This product has been replaced by
Manufacturer Part #2307700A
Allure Single Handle Bathroom Sink Faucet in StarLight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
- GROHE QuickFix installation - requires fewer, less complicated parts to reduce installation time by as much as 50 percent and save money
- GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
- Includes drain assembly
- Metal lever handle
- Nylon reinforced braided flexible inlet hoses
- Solid brass body
- GROHE EcoJoy - reduces water consumption by up to 50 percent
- EPA WaterSense® certification conserves water without sacrificing performance
- Max. Flow Rate: 1.2 gpm - 4.5 L/min
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Depth:
- 5-11/16 in
- EPA Compliant:
- No
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 6 in
- IAPMO Listed -:
- No
- Length:
- 5-11/16 in
- MA Approved -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Size:
- 5-11/16 in x 2-1/8 in
- Spout Height:
- 2-7/16 in
- Spout Reach:
- 4-1/16 in
- Spout Type:
- Mid Arc
- Toilet Bowl Length:
- 5-11/16 in
- WaterSense Labeled:
- Yes
- Width:
- 2-1/8 in