Single Handle Wall Mount Bathroom Sink Faucet in StarLight® Polished Chrome
Allure Single Handle Wall Mount Bathroom Sink Faucet in StarLight® Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE EcoJoy - reduces water consumption by up to 50 percent
- Solid brass body
- GROHE StarLight - a flawless, robust, long-lasting finish designed to be extremely resistant to dirt and scratches
- Max. Flow Rate: 1.2 gpm - 4.5 L/min
- Rough-in Valve Sold Separately (Order 33780000)
- Vessel Sink pop-up drain sold separately (Order 65818000)
- Lever handle
- 6-3/4 in. Spout reach
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Wall Mount
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-3/4 in
- Drain Included:
- No
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- MA Approved -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 6-3/4 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes
- Width:
- 7-1/16 in