Single Handle Widespread Bathroom Sink Faucet in StarLight Polished Chrome
This product has been replaced by
Manufacturer Part #1930000A
Allure Single Handle Widespread Bathroom Sink Faucet in StarLight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE EcoJoy - reduces water consumption by up to 50 percent
- Solid brass body
- GROHE StarLight - a flawless, robust, long-lasting finish designed to be extremely resistant to dirt and scratches
- Max. Flow Rate: 1.2 gpm - 4.5 L/min
- Rough-in Valve Sold Separately (Order 33780000)
- Vessel Sink pop-up drain sold separately (Order 65818000)
- Lever handle
- 6-3/4 in. Spout reach
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-3/4 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Vessel Filler
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-3/4 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Size:
- 6-3/4 in x 7-1/16 in
- Spout Height:
- 2-3/4 in
- Spout Type:
- Standard
- Toilet Bowl Length:
- 6-3/4 in
- WaterSense Labeled:
- Yes
- Width:
- 7-1/16 in