Thermostatic Bath Mixer in Starlight Polished Chrome
Allure Thermostatic Bath Mixer in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Trim Only:
- Yes
- WaterSense Labeled:
- No