Allure Volume Control Valve Trim with Single Lever Handle in Starlight Polished Chrome

Part #G19385000  |  Item #4084686  |  Manufacturer Part #19385000

$247.10 EACH

Color/Finish: StarLight® Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Allure lever handle

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Allure

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Length: 1-1/2 in

Material: Brass

Number of Handles: Single Handle

Shower Arm Reach: 1-1/2 in

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Valve Trim Type: Volume Control

WaterSense Labeled: No

Width: 2-3/4 in