Handle in Starlight Chrome

You last purchased this on
 
GROHE

Archer® Handle in Starlight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Archer® Handle in Starlight Chrome

  • Fast #
  • Part #G47427000
  • Item #1919435
  • Manufacturer Part #47427000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thermostat handle
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
Collection:
Archer®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed -:
No
NSF Certified:
No
Width:
6 in