3-Hole Bidet Mixer in Starlight Polished Chrome (Less Handle)
Arden™ 3-Hole Bidet Mixer in Starlight Polished Chrome (Less Handle)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight®
- Solid brass body
- GROHE SilkMove®
- Check installation compatibility with bidet fixture
- Combination transfer valve/pop-up lift rod
- Less handles – order (18 083) or (18 084) (sold separately)
- Vertical spray and rim flush
- Vacuum breaker
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Arden™
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Faucet Center Size:
- 9-4/5 in
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Less Handles
- Number of Handles:
- Two Handle
- Trim Only:
- No
- WaterSense Labeled:
- No