1.75 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Pull-Out Spout Flexible Connection in Starlight Brushed Nickel

You last purchased this on
 
GROHE

Ashford 1.75 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Pull-Out Spout Flexible Connection in Starlight Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Ashford 1.75 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Pull-Out Spout Flexible Connection in Starlight Brushed Nickel

  • Fast #
  • Part #G32459EN0
  • Item #3325686
  • Manufacturer Part #32459EN0
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout reach: 9 5/8"
  • Stainless steel braided inlets
  • Spout height: 9 1/16"
  • SilkMove® Ceramic Cartridges
  • Locking Dual Spray
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Ashford
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Out
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
5-9/16 in
Spout Reach:
9-5/8 in
Spout Swivel:
140°
Spout Type:
Pull Out, Swivel
Trim Only:
No