1.5 gpm Centerset Lavatory Faucet with Low Spout in Starlight Polished Chrome (Less Handle)
Atrio 1.5 gpm Centerset Lavatory Faucet with Low Spout in Starlight Polished Chrome (Less Handle)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel tubular spout with flow control and stop limiter
- 1/2" (13mm) ceramic cartridge (90° turn)
- GROHE SilkMove ceramic cartridge
- Less handles – order (18 026) or (18 027) (sold separately)
- Stainless steel flex lines
- Quick installation system
- High spout
- Push-open 1 1/4" (32mm) waste set
- Energy Policy Act of 1992;NSF 61;ASME A112.18.1/CSA B125.1;US Federal and State material regulations
- Flow rate: 1.5 gpm (5.7 l/min)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Atrio
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Depth:
- 5-3/4 in
- EPA Compliant:
- Yes
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 5-9/16 in
- IAPMO Listed -:
- No
- Length:
- 5-3/4 in
- MA Approved -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Size:
- 5-3/4 in x 5-7/8 in
- Spout Height:
- 5-9/16 in
- Spout Reach:
- 4-5/8 in
- Spout Swivel:
- 90 °
- Spout Type:
- Mid Arc
- Toilet Bowl Length:
- 5-3/4 in
- WaterSense Labeled:
- Yes
- Width:
- 7 in