24 in. Towel Bar in StarLight Chrome

You last purchased this on
 
GROHE

Atrio 24 in. Towel Bar in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Atrio 24 in. Towel Bar in StarLight Chrome

  • Fast #
  • Part #G40309000
  • Item #1802154
  • Manufacturer Part #40309000
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Concealed fastening
  • 24" (600 mm)
  • Material: Metal
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Atrio
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
2-3/5 in
Height:
1-3/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
MA Approved -:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
Yes
Number of Bars:
1
Projection:
2-3/5 in
Size:
3-1/8 in x 25-13/16 in
Toilet Bowl Length:
3-1/8 in
Width:
25-13/16 in