Wall Mount Toilet Tissue Holder in Infinity Brushed Nickel
Atrio Wall Mount Toilet Tissue Holder in Infinity Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed fastening
- German quality and precision engineering
- Material: Metal
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Atrio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Infinity Brushed Nickel
- Depth:
- 3-5/8 in
- Height:
- 3-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-5/8 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Pivoting:
- No
- Projection:
- 3-5/8 in
- Size:
- 3-9/16 in x 5-9/16 in
- Toilet Bowl Length:
- 3-9/16 in
- Width:
- 5-9/16 in