Escutcheon Sleeve for Wideset in Polished Chrome for Atrio Faucets
Atrio Escutcheon Sleeve for Wideset in Polished Chrome for Atrio Faucets
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 304 stainless steel pump shell threaded on both ends for attachment to discharge head and mounting ring
- Built-in check valve with elastomer ring for positive seal
- Atrio Escutcheon Sleeve W-Set
- Stainless steel hex drive shaft with 1-piece motor-to-shaft coupling
- Non-corrosive cable guard protect motor wires
- Corrosion-resistant precision molded pump stage. 304 stainless steel bearing prevent fusing
- Franklin stainless steel water lubricated 2- and 3-wire motors
- Sleeve bearing with polypropylene sand slinger
- Polypropylene "snap" on screen on cast iron units
- Stainless steels suction screen covers large area suction inlet on stainless steel units
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Atrio
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3-1/4 in
- NSF Certified:
- No