Handle in Polished Chrome

You last purchased this on
 
GROHE

Atrio Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Atrio Handle in Polished Chrome

  • Fast #
  • Part #G47685000
  • Item #2100854
  • Manufacturer Part #47685000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Full port
  • All stainless steel construction
  • Atrio® lever handle for PBV
  • Top entry body design
  • Single-piece stem and ball
  • Trunnion mounted
  • T-port 90[DEG] and 180[DEG] flow path (Fig. 634)
  • L-port 90[DEG] flow path (Fig. 633)
  • Adjustable packing
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Atrio
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
Handle Type:
Lever