Handle in Starlight Chrome

You last purchased this on
 
GROHE

Atrio Handle in Starlight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Atrio Handle in Starlight Chrome

  • Fast #
  • Part #G18027000
  • Item #1802026
  • Manufacturer Part #18027000
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two different sets of caps included. One set with "H" and "C" marking, one set without marking
  • For Kitchen/Bar & Lavatories
  • 1 pair
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic
Collection:
Atrio
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
3-1/16 in
Faucet Part Type:
Handle
Handle Type:
Lever
Height:
2-13/16 in
IAPMO Listed -:
No
Length:
3-1/16 in
MA Approved -:
No
Material:
Metal
NSF Certified:
Yes
Number of Handles:
Two Handle
Size:
3-1/16 in x 2-15/16 in
Width:
3-1/4 in