Single Handle Pressure Balancing Valve Trim in StarLight® Chrome
This product has been replaced by
Manufacturer Part #14214000
Atrio® Single Handle Pressure Balancing Valve Trim in StarLight® Chrome
Product Details
- Double ceramic pressure balance cartridge features a ceramic disc mixing valve and a ceramic balancing spool
- Ceramic disc mixing valve ensures a lifetime of drip-free performance and smooth handle operation
- Includes one-piece cartridge to simplify installation and maintenance
- For use with GrohSafe 3.0 rough-in valves, sold separately
- Adjustable hot limit safety stop reduces the risk of accidental scalding
- Offers a wide comfort zone to fine tune to the desired temperature
- Integrated check valves are engineered to eliminate cross flow
- Ceramic balancing spool maintains a constant water temperature
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- Atrio®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Escutcheon Height:
- 6-5/16 in
- Escutcheon Width:
- 6-5/16 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No