Grohe

Atrio Single Handle Bathtub & Shower Faucet in Brushed Nickel Infinity Finish™ (Trim Only)

Part #G19888EN0  |  Manufacturer Part #19888EN0

Color/Finish: Brushed Nickel Infinity Finish™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Atrio® trio-spoke handle
  • Atrio® Trio spoke handle

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 29 273 and 29 274 Rough-in Valves

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Atrio

Color Finish: Brushed Nickel Infinity Finish™

Color Finish Category: Nickel Tones

Escutcheon Height: 2-3/4 in

Escutcheon Width: 2-3/4 in

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Volume Control

WaterSense Labeled: No