Brass Handle in Polished Chrome
Atrio Brass Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 2131-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For Roman Tub Fillers
- Two different sets of caps included. One set with "H" and "C" marking, one set without marking
- 1 pair
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Atrio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-15/16 in
- Faucet Part Type:
- Handle
- Handle Type:
- Trio Spoke
- Height:
- 3-3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 3-15/16 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Size:
- 3-15/16 in x 3-3/8 in
- Width:
- 2-1/2 in