Two Handle Bathroom Sink Faucet in StarLight Polished Chrome
Atrio Two Handle Bathroom Sink Faucet in StarLight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight finish
- GROHE SilkMove ceramic cartridge
- GROHE EcoJoy
- ASME A112.18.1/CSA B125.1
- Energy Policy Act of 1992
- NSF 61
- Flow rate: 1.2 gpm (4.5 l/min)
- Less handles – order (18 026) or (18 027) (sold separately)
- EPA WaterSense®
- US Federal and State material regulations
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Atrio
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Depth:
- 6-5/16 in
- EPA Compliant:
- No
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Less Handles
- Height:
- 5-9/16 in
- IAPMO Listed -:
- Yes
- Length:
- 6-5/16 in
- MA Approved -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Size:
- 6-5/16 in x 29-11/16 in
- Spout Height:
- 3-11/16 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- Rigid
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 8 in