Two Handle Bathroom Sink Faucet in StarLight Polished Chrome
Atrio Two Handle Bathroom Sink Faucet in StarLight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valves hot/cold with 1/2" (13mm) cartridge (90°)
- Center distance 7 7/8" (200mm)
- Wall mount
- Flow rate: 1.5 gpm (5.7 l/min)
- For vessel sink pop-up drain 28 754
- Less handles – order (18 026) or (18 027) (sold separately)
- Requires Vessel Rough-In Valve (33 885)
- Handles sold separately
- NSF 61;ASME A112.18.1/CSA B125.1;US Federal and State material regulations;EPA WaterSense®
- Energy Policy Act of 1992
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Atrio
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Depth:
- 7-9/16 in
- EPA Compliant:
- Yes
- Faucet Center Size:
- 7-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Widespread
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Less Handles
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-9/16 in
- MA Approved -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Size:
- 7-9/16 in x 10-1/16 in
- Spout Height:
- 2-3/16 in
- Spout Reach:
- 7-9/16 in
- Spout Type:
- Standard
- Toilet Bowl Length:
- 7-9/16 in
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 10-1/16 in