Volume Control Trim Only with Single Lever Handle in Starlight Polished Chrome
Atrio Volume Control Trim Only with Single Lever Handle in Starlight Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1389-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Rough-In Valve (29 273) or (29 274)
- Atrio® lever handle
- GROHE SilkMove®
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Volume Control
- Collection:
- Atrio
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Valve Trim
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 4 in
- MA Approved -:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control
- Valve Type:
- Volume Control Valve
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in