DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware

Grohe Grandera™ Bath Grip

G40633

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Grandera™
Color Finish
Polished Chrome
Color Finish Category
Chromes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$168.71
EACH
  • QUANTITY

DOCUMENTS