DESCRIPTION

Grohe Eurocube Bath Spout Diverter

G13307000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Eurocube
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Spout Reach
6-11/16 in
Spout Type
Pull Up Diverter
WaterSense Labeled
No

Starting at
$156.22
EACH
  • QUANTITY