DESCRIPTION

  • Brass body
  • EPA WaterSense® certification conserves water without sacrificing performance
  • Gpm: 1.5
  • Grohe EcoJoy® reduces water consumption by up to 50%
  • Grohe QuickFix® installation requires fewer, less complicated parts to reduce installation time
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Nylon reinforced braided flexible inlet hoses
  • Requires drain
  • Single lever handle

Grohe Concetto® Bathroom Faucet with Single Lever Handle (Less Drain Assembly)

G34271

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Collection
Concetto®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
7-5/16 in
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
2-9/16 in
Spout Reach
3-15/16 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY