BauEdge Single Handle Kitchen Faucet in Polished Chrome

Part #G31233000  |  Item #5161138  |  Manufacturer Part #31233000

Call for Pricing

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: BauEdge

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Gasket

Faucet Connection Size: 1/2 in

Faucet Height: 13-5/64 in

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Maximum Deck Thickness: 1-31/32 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-5/32 in

Spout Reach: 8-25/32 in

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No